idi774022

IDEAL INDUSTRIES 774022 120/240V 6/3 Amp 1-Pole Buchanan 774022 Ideal Push Button Switch

In Stock
Price $14.78 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:774022

Description

Push-button switch used for household appliances, lamps and motor controls. Available in normally open, normally closed and standard On-Off circuitry. Wire leads are #18 AWG, 6 inch stripped wire. 1/2 inch diameter mounting hole.

Specifications

Brand Name Ideal Item Name Push Button Switch
Type Screw Nominal Diameter 12.7 mm
Action Momentary Actuator Type Flat Button
Contact Configuration 1 NO Lamp Voltage 240 V
Dimensions 13.71 mm W x 8.89 mm H Color Black
Amperage Rating 3/6 A Standards RoHS
Application For Household Appliances, Lamps And Motor Controls UPC 781789740225

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok