Abbotsford
tec35410

TECHSPAN 35-410 1Amp 125V Techspan Miniature Push-Button Switch, NO SPST, Red

Price $5.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:35-410

Description

Miniature pushbutton. OFF-(ON) circuit function. Red actuator length. RC actuator style. Sd eyelet terminal type.

Specifications

Brand Name Techspan Item Name Push Button Switch
Type Miniature Action Momentary
Actuator Type Push Button Contact Configuration SPST - 1 NO
Color Red Amperage Rating 1 A
UPC 776856197330

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok