Abbotsford
mcg930001

EGS 930001N 15Amp 125V 1-Pole Appleton McGill® Toggle Switch Momentary On/Off/On, Nickel

Price $46.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:930001N

Description

MCGILL® Full-size, single pole toggle switch features momentary on/off/on circuitry and SPDT configuration for convenient operation. Ruggedly constructed with metallic toggle and threaded bushing to ensure extended service life. Available with screw, solder and 1/4 inch quick connect terminals. For use in low voltage Vdc applications.

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Toggle Switch Type 1-Position
Voltage Rating 125 VAC Amperage Rating 15 A
Number of Poles 1 Actuator Toggle
Contact Configuration SPDT Series/Model 90
HP Rating 3/4 hp Action Maintained/On-Off-On, Momentary
Terminal Connection Screw Material Phenolic with Nickel Plated Brass Bushing/Handle
Dimensions 1.13 in L x 0.63 in W Standards UL File Number E335442, UL 1054, Guide WORY2, CSA File Number 249055, CSA C22.2 No. 55, RoHS Compliant
Application For Marine, Food Service, Generator, Industrial Control and Office Automation Markets UPC 036283001564

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok