lutmal3s25la

LUTRON MA-L3S25-LA 2.5Amp 300W 120V 1-Pole Maestro Incandescent/Halogen Dual Digital Fade Dimmer/Timer Switch, Light Almond

Availablefor Backorder
Call for price
Manufacturer:LUTRON
Manufacturer #:MA-L3S25-LA

Description

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dual Digital-Fade Dimmer/Electronic Switch Type Dual Digital-fade Dimmer/electronic Switch (two Loads),Single-pole
Voltage Rating 120 V Amperage Rating 2.5 A
Number of Poles 1 Action Turn/Push Button
Actuator Tapswitch Contact Rating 2.5 A
Contact Configuration NO Material Plastic
Dimensions 4.69 x 2.94 in Mounting Type Wallbox
Standards UL and cUL NOM Application Lighting Control
UPC 027557289139

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok