PASS & SEYMOUR PT2601GRY 15Amp 120/277V 1-Pole PlugTail Decorator Switch, Gray
Description
15Amp 120/277V 1-Pole PlugTail Decorator Switch.FEATURES AND BENEFITS:- Ground wire pre-mounted to the box- Mud ring factory installed- 4" square x 1 1/2" or 2 1/8" metal boxes- PlugTail Right Angle Connectors with 12 AWG copper pigtails- All Double Gang Kits contain two right angle PlugTail connectors
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Decorator Switch | Type | Bare |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Number of Poles | 1 | Action | SP |
Actuator | Toggle | Contact Rating | 5x2x1.8 |
Contact Configuration | 15amp/120-277vac | Color | Gray |
Dimensions | 5 x 2 x 1.8 in | Mounting Type | Wall |
Standards | cULus, UL 20 Listed | Application | For Industrial |
UPC | 785007000634 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |