PASS & SEYMOUR PT2626W 20Amp 120/277VAC 3-Way PlugTail Illuminated Decorator Switch, White
Description
PlugTail Three-Way 20amp 120/277vac Illuminated Decorator Switch, WhiteFEATURES AND BENEFITS:• Ground wire pre-mounted to the box• Mud ring factory installed• 4" square x 1 1/2" or 2 1/8" metal boxes• PlugTail Right Angle Connectors with 12 AWG copper pigtails• All Double Gang Kits contain two right angle PlugTail connectors
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Decorative Switch | Type | Plug Tail Switch |
Voltage Rating | 120 V | Amperage Rating | 20 A |
Number of Poles | 1 | Contact Rating | 20 A at 120 VAC |
Color | White | Standards | UL 20 |
Application | Commercial Applications | UPC | 785007000658 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |