Abbotsford
luts600hwhcsa

LUTRON S-600-HWH-CSA 120V 600W 1-Pole Skylark Slide Dimmer, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:S-600-HWH-CSA
Documents Documents

Description

Dimmer 1 pole - Incandescent - Rocker and Slide Switch - 600 Watt - White.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type Slide-to-off Rocker
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White/Gloss
Indicator Type Resistive Connection Type Wire Lead
Dimensions 75 mm W x 35 mm D x 119 mm H Mounting Wallbox
Standards CSA Certified Application For Incandescent or Halogen Lighting Control
UPC 027557690416

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok