lutct603pghwhc

LUTRON CT-603PGH-WH-C 600W 120V 1-Pole/3-Way Skylark Contour Incandescent Preset eco-dim Dimmer (Clamshell Packaging),

Availablefor Backorder
Call for price
Manufacturer:LUTRON
Manufacturer #:CT-603PGH-WH-C

Description

Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.

Specifications

Brand Name Lutron Sub Brand Skylark Contour
Type Dimmer with on/off switch and eco-dim, multi-location/single-pole, clamshell packaging Voltage Rating 120 VAC
Frequency Rating 50-60 Hz Number of Poles 1 Pole
Material Metal/Plastic Operating Temperature 0 to 40 degrees Celsius
Mounting Wallbox Standards UL, CSA
Application Lighting Control UPC 027557002912

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok