Abbotsford
lutay10pivcsa

LUTRON AY-10P-IV-CSA 1000W 120V 1-Pole Ariadni/Toggler Incandescent/Halogen Preset Dimmer, Ivory

Price $74.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:AY-10P-IV-CSA
Documents Documents

Description

These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Specifications

Brand Name Lutron Sub Brand Ariadni
Item Name Preset Toggle Slide Dimmer Type Preset dimmer, single-pole
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W, 0 - 1000 VA Number of Poles 1
Material Metal/Thermoplastic Color/Finish Ivory/Gloss
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Dimensions 73 mm W x 25 mm D x 117 mm H Mounting Flush/Screw/Wallbox
Special Features Controls 1000 W Incandescent or Halogen Loads, Toggle Turn Lights On/Off, Slide up to Brighten, Down to Dim Standards cULus Listed, UL Listed
Application For Incandescent Lighting Control UPC 027557703697

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok