Abbotsford
lutdv600phalcsa

LUTRON DV-600PH-AL-CSA 600W 120V 1-Pole Diva Incandescent Preset Dimmer with Nightlight (Clamshell Packaging), Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:DV-600PH-AL-CSA
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type Paddle, Slide, Clamshell Packaging
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Color/Finish Almond
Indicator Type Incandescent or Halogen Connection Type Wire Lead
Operating Temperature 0 - 40 °C Dimensions 75 mm W x 119 mm H
Mounting Wallbox Special Features Controls 600 W Incandescent or Halogen Loads, Paddle Turns On/Off, Slide Up to Brighten, Down to Dim
Standards UL Listed, CSA Certified, NOM Certified Application Lighting Control
UPC 027557495806

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok