Abbotsford
lutdv600phivcsa

LUTRON DV-600PH-IV-CSA 600W 120V 1-Pole Diva Incandescent Preset Dimmer with Nightlight (Clamshell Packaging), Ivory

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:DV-600PH-IV-CSA
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Dimmer Type Paddle
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish Ivory/Gloss
Indicator Type Resistive Connection Type Wire Lead
Operating Temperature 0 to 40 degrees Celsius Dimensions 70 mm W x 49 mm D x 114 mm H
Mounting Wallbox Standards UL Listed, CSA Certified, NOM Certified
Application For Incandescent or Halogen Lighting Control UPC 027557748520

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok