Abbotsford
lutdv103pivcsa

LUTRON DV-103P-IV-CSA 1000W 120V 3-Way Diva Incandescent Preset Dimmer with Nightlight, Ivory

Price $156.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:DV-103P-IV-CSA
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.

Specifications

Brand Name Lutron Sub Brand Diva
Item Name Paddle Slide Dimmer Type 3-Way
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W, 0 - 1000 VA Number of Poles 1
Material Metal/Thermoplastic Color/Finish Ivory/Gloss
Connection Type Wire Lead Operating Temperature 0 - 40 °C
Dimensions 75 mm W x 49 mm D x 119 mm H Mounting Flush/Screw/Wallbox
Special Features Controls 1000 W Incandescent or Halogen Loads, Paddle Turns On/Off, Slide up to Brighten, Down to Dim Standards CSA Certified, NOM Certified, UL Listed
Application For Incandescent Lighting Control UPC 027557700962

Packages

1 - UNIT - 1 3 - UNIT - 3 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok