LUTRON 450W 600VA 120V 3-Way Diva Magnetic Low Voltage Preset Dimmer with Nightlight (Clamshell Packaging), White
Description
A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.PRODUCT FEATURES:• Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening• Full family of products for most lighting sources• Dimmers feature built-in soft-glow nightlight
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Dimmer | Type | 3 Way, Magnetic, Low Voltage, Paddle |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 600 W, 450 W Magnetic Low-Voltage | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White |
Connection Type | Wire Lead | Operating Temperature | 0 to 40 degrees Celsius |
Dimensions | 119 x 75 mm | Mounting | Wallbox |
Standards | UL Listed, CSA Certified, NOM Certified | Application | For Lighting Control |
UPC | 027557752329 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 48 |