Abbotsford
lutma600ghlac

LUTRON MA-600GH-LA-C 600W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen eco-dim Dimmer (Clamshell Packaging), Light Almond

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MA-600GH-LA-C
Documents Documents

Description

Maestro eco-dim dimmer is a digital fade dimmer that fades up and down smoothly, allowing your eyes to adjust to changing light levels. Guarantees at least 15% energy savings as compared to a standard switch.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Digital Fade Dimmer Type Multi-Location
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Number of Poles 1
Material Metal, Plastic Color/Finish Almond
Action Tapswitch Indicator Type Incandescent, Halogen
Connection Type Screw Terminal Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 90% Humidity Dimensions 4.69 x 2.94 in
Mounting Wallbox Application For Lighting Control
UPC 027557600026

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok