Abbotsford
lutma600ghwhc

LUTRON MA-600GH-WH-C 600W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen eco-dim Dimmer (Clamshell Packaging), White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MA-600GH-WH-C
Documents Documents

Description

Maestro eco-dim dimmer is a digital fade dimmer that fades up and down smoothly, allowing your eyes to adjust to changing light levels. Guarantees at least 15% energy savings as compared to a standard switch.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Type Multi-Location, Eco-Dim Digital Fade, Tapswitch
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White/Untreated
Connection Type Screw Terminal Operating Temperature 0 to 40 degrees Celsius
Environmental Conditions 0 to 90 PCT Dimensions 75 mm W x 119 mm H
Mounting Wallbox Application For Incandescent or Halogen Lighting Control
UPC 027557615310

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok