lutma600hwhcsa

LUTRON MA-600H-WH-CSA 600W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen Digital Fade Dimmer (Clamshell Packaging for Canada), White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:MA-600H-WH-CSA

Description

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Type Multi-Location, Digital Fade, Tapswitch
Voltage Rating 120 V Frequency Rating 50 - 60 Hz
Power Rating 600 W Incandescent/Halogen Number of Poles 1
Material Plastic/Metal Color/Finish White/Gloss
Indicator Type Resistive Connection Type Screw Terminal
Operating Temperature 0 to 40 degrees Celsius Environmental Conditions 0 to 90 PCT
Dimensions 75 mm W x 33 mm D x 119 mm H Mounting Wallbox, Flush, Screw
Standards UL Listed, CSA, NOM Certified, ISO 9001 Registered Application For Incandescent or Halogen Lighting Control
UPC 027557748193

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok