Abbotsford
lutma1000ivcsa

LUTRON MA-1000-IV-CSA 1000W 120V 1-Pole/Multi-Location Maestro Incandescent/Halogen Digital Fade Dimmer, Ivory

Price $141.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MA-1000-IV-CSA
Documents Documents

Description

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Digital Fade Dimmer Type Tapswitch, Multi-Location/3-Way, Turn/Push Button
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W Number of Poles 1
Material Metal/Plastic Color/Finish Ivory
Indicator Type Incandescent or Halogen Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90%
Dimensions 75 mm W x 119 mm H Mounting Wallbox
Special Features Controls 1000 W Incandescent or Halogen Loads, Provides True Dimming From Each Location (with Companion Dimmers) Standards UL Listed, CSA Certified, NOM Certified, ISO 9001
Application Lighting Control UPC 027557704007

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok