Abbotsford
lutmacllfqwh

LUTRON MACL-LFQ-WH 75W 1.5Amp 1-Pole Maestro C•L Fan/Light Control, White

Price $93.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MACL-LFQ-WH
Documents Documents

Description

Maestro fan control with LED dimmer is designed to work with ceiling fans that have screw-in dimmable LEDs or dimmable integrated LEDs.FEATURES:• C•L dimmer for LED, CFL, and incandescent / halogen bulbs• 75 W of LED / CFL• 250 W of incandescent / halogen• 4-speed with off fan control• 1.5 A rating for paddle-type ceiling fans• Not for use with bathroom or exhaust type fans• Single pole only, no neutral required. Separate wire required for fan and light• Control your fans with no pull chains, and dim your lights all from one wall control

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Fan/Light Control Type Digital Preset, Tapswitch
Voltage Rating 120 V Amperage Rating 1.5 A Fan
Power Rating 75 W Dimmable LED/CFL or 250 W Incandescent/Halogen Light Number of Poles 1
Material Plastic Color/Finish White
Contact Configuration NO Connection Type Screw Terminal
Dimensions 4.69 x 2.94 in Mounting Wallbox
Special Features Dimmable LED/CFL or Incandescent/Halogen Lamps Application Lighting and Fan Control
UPC 784276239523

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok