lutmarhivcsa

LUTRON MA-RH-IV-CSA 120V Maestro eco-minder Companion Multi-Location Dimmer (Clamshell Packaging), Ivory

Availablefor Backorder
Call for price
Manufacturer:LUTRON
Manufacturer #:MA-RH-IV-CSA

Description

FEATURES AND BENEFITS:• Reminds you to save energy by dimming and helps you to show others how to save• Full-range dimming possible from up to 10 locations• Lights fade up and down smoothly, allowing your eyes to adjust to changing light levels• Customizable delayed fade-to-off lets you leave the room or get into bed before the lights go out• LEDs glow softly in the dark for easy dimmer location and to show preset light level when lights are off

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Companion Dimmer Type Clamshell Packaging
Number of Poles 1 Material Thermoplastic
Color/Finish Ivory Operating Temperature 0 - 40 °C
Mounting Wall Box, Flush Special Features For True Multi-Location Dimming from Every Location, Use Up to Nine Companion Dimmers with Only One Maestro Multi-Location Dimmer, Use Standard 3-Way Wiring
Standards UL Listed, CSA Certified, NOM Certified, FCC Compliant, IC, ISO 9001 Application Lighting Control
UPC 027557748360

Packages

1 - UNIT - 1 3 - UNIT - 3 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok