LUTRON MRF2-600M-BL 600W 120V Maestro Halogen/Incandescent/Magnetic Low-Voltage Wireless Dimmer, Black
Description
Incandescent/halogen dimmers, Digital fade dimmers, Multi-location/single-pole, 120 V 600 W Black.
Specifications
Brand Name | Lutron | Sub Brand | Maestro Wireless |
Item Name | Dimmer Switch | Type | FM, Multi-Location, Radio Control |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Thermoplastic | Color/Finish | Black |
Indicator Type | Universal | Connection Type | Screw Terminal |
Operating Temperature | 0 to 40 °C | Environmental Conditions | 0 To 90% Humidity,Indoor Use Only,Non-condensing |
Dimensions | 75 mm W x 79 mm D x 119 mm H | Mounting | Flush, Screw |
Includes | Transmission Button | UPC | 027557665209 |
Packages
1 - UNIT - 1 |