LUTRON SLV-600P-IV-CSA 450W 600VA 120V 1-Pole Skylark Magnetic Low-Voltage Preset Dimmer (Clamshell Packaging), Ivory
Description
Skylark is the original designer-style slide dimmer from Lutron. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control to adjust the light for any activity. The Skylark replaces any designer-style switch and works with existing multi-gang decorator wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Skylark |
Item Name | Dimmer with On/Off Switch | Type | Rocker/Slide, Low Voltage |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 450 W | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Ivory |
Indicator Type | Magnetic Low-Voltage | Connection Type | Wire Lead |
Dimensions | 75 mm W x 119 mm H | Mounting | Wallbox |
Special Features | Controls 600 VA (450 W) Magnetic Low-Voltage Loads, Rocker Switch Returns Light to Light Level Indicated by Slider, Slide Up to Brighten, Down to Dim | Application | Lighting Control |
UPC | 027557686808 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 48 - UNIT - 24 |