Abbotsford
lutpd6wcllac

LUTRON PD-6WCL-LA-C 120V 150W CFL/LED 600W Incandescent/Halogen Caséta Wireless C.L In-Wall Dimmer,

Price $74.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:PD-6WCL-LA-C
Documents Documents

Description

The Caséta Wireless in-wall dimmer controls lighting loads automatically through wireless sensors and wireless remote controls, providing a system that delivers energy savings, convenience, and ease of installation.The Caséta Wireless in-wall dimmer uses Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and PicoR remote controls for total load control.

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Dimmer Type Multi-Location, Wireless In-Wall RF
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 600 W Incandescent/Halogen, 150 W LED/CFL Number of Poles 1
Material Metal/Plastic Color/Finish Light Almond/Enamel Painted, Gloss
Action On/Off Indicator Type Universal and LED Retrofit
Connection Type Wire Lead Operating Temperature 0 to 40 degrees Celsius
Dimensions 75 mm W x 38 mm D x 119 mm H Mounting Wallbox
Standards cUL Listed, NOM, CSA Certified, FCC Compliant, NEMA Rated Application For Screw-Base LED/CFL or Incandescent/Halogen Lighting Control
UPC 784276072236

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok