Abbotsford
luts1000hwhcsa

LUTRON S-1000-WH-CSA 120V 1000W 1-Pole Skylark Incandescent Clamshell, White

Price $91.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:S-1000-WH-CSA
Documents Documents

Description

Dimmer 1 pole - Incandescent - Slide control- 1000 Watt - White.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Dimmer Type Slide-to-off Rocker
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W Incandescent/Halogen Number of Poles 1
Material Metal/Plastic Color/Finish White/Gloss
Indicator Type Resistive Connection Type Wire Lead
Dimensions 75 mm W x 35 mm D x 119 mm H Mounting Wallbox
Standards CSA Certified Application For Incandescent or Halogen Lighting Control
UPC 027557700511

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok