Abbotsford
pasrhfb83ptc

PASS & SEYMOUR RHFB83PTC 120V 2-Wire 1-Pole/3-Way radiant® Fluorescent Dimmer, Tri-Color (White, Ivory, Light Almond)

Price $103.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RHFB83PTC
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Part of the all-new radiant® collection.- For use with 2-Wire Fluorescent fixtures.- Convenient operation combines ON/OFF paddle switch with separate slider for dimming control.- Preset, single pole and 3-way operation.- White LED glows when dimmer is OFF for easy location in the dark.- Wider slide control for easier dimming operation.- Constant memory returns lights to previous level after a power failure.- No derating required for one- and two-gang applications.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Paddle Slide Dimmer Type 1-Gang, 3-Way
Voltage Rating 120 V Frequency Rating 60 Hz
Amperage Rating 5 A Number of Poles 1
Material Thermoplastic Color/Finish Almond/Ivory/White
Connection Type Screw Terminal Operating Temperature 0 - 40 °C
Environmental Conditions 0 - 95% Humidity Mounting Box
Standards CSA Certified, cULus Listed , UL Listed Application For Fluorescent, Residential Lighting Control
UPC 785007053432

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok