Abbotsford
lutmrf26mlvwh

LUTRON MRF2-6MLV-WH 600W 600VA 120V 1-Pole/Multi-Location Maestro Incandescent/MLV Wireless Dimmer, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MRF2-6MLV-WH
Documents Documents

Description

The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation.Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico wireless controls for light control and general switched loads.FEATURES:• The Maestro Wireless solution provides dimming/ switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim.• Lutron patented Clear Connect RF Technology works through walls and floors.• Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON.• Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.• Two-wire dimmers and switches available for retrofit applications.• Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Dimmer Switch Type Multi-Location, Digital Fade Wireless
Voltage Rating 120 V Power Rating 600 W Incandescent/Halogen or 450 W Magnetic Low-Voltage
Number of Poles 1 Material Plastic
Color/Finish White Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% RH Non-Condensing, Indoor Use Only
Dimensions 2.94 in W x 4.69 in H Mounting Wallbox
Standards UL, cUL Listed, CSA Certified, FCC, ICC Compliant Application For Incandescent/Halogen, Magnetic Low-Voltage Lighting Control
UPC 027557665315

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok