Abbotsford
lutnt600wh

LUTRON NT-600-WH 120V 600W 1-Pole Nova Slide Dimmer Incandescent, White

Price $69.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:NT-600-WH
Documents Documents

Description

Slide-to-Off Thin Dimmer 1 pole 600W Incandescent / Halogen Single Location in White.

Specifications

Brand Name Lutron Sub Brand Nova T®
Type Single-pole,Slide-to-off Dimmer Voltage Rating 120 V
Frequency Rating 50-60 Hz Number of Poles 1
Material Metal/Plastic Connection Type Wire Leads
Operating Temperature 32 To 104 °F Environmental Conditions 0 To 90% Humidity,Indoor Use Only,Non-condensing
Mounting Wallbox Standards UL, CSA, NOM
Application Lighting UPC 027557392006

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok