Abbotsford
lutntf10wh

LUTRON NTF-10-WH 16Amp 120V 1000W 1-Pole Nova Slide -to-Off Dimmer Fluorescent Preset, White

Price $244.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:NTF-10-WH
Documents Documents

Description

Nova T® slide-to-off dimmer are single pole (small control). Fluorescent 3-wire, Hi-Lume LED 3-wire, Square law dimming, Voltage compensation, Power-failure memory, Superior RFI suppression, Captive linear slider, Accessible air-gap switch, Electrostatic discharge tested, Excellent for residential or commercial applications.

Specifications

Brand Name Lutron Sub Brand Nova T®
Item Name Dimmer Switch Type Slide-to-Off
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1920 W Number of Poles 1
Material Plastic Color/Finish White/Matt
Indicator Type LED Connection Type Wire Lead
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% RH Non-Condensing, Indoor Use Only
Dimensions 2-3/4 in W x 1.29 in D x 4.56 in H Mounting Wallbox
Standards UL Listed, CSA, NOM Certified Application For LED Driver/Fluorescent Ballast Lighting Control
UPC 027557682855

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok