lutrdrdwh

LUTRON RD-RD-WH 120V RadioRA® 2 Maestro® Multi-Location Remote Dimmer, White

In Stock
Call for price
Manufacturer:LUTRON
Manufacturer #:RD-RD-WH

Description

RadioRA® 2 Maestro® local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed.RadioRA® 2 Maestro® dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Switch Type Remote
Voltage Rating 120 V Frequency Rating 50 - 60 Hz
Number of Poles 1 Material Plastic
Color/Finish White/Gloss Indicator Type Resistive
Operating Temperature 0 - 40 °C Dimensions 30 mm D
Mounting Wallbox, Surface, Screw Standards UL Listed, CSA Certified, NEMA SSL-7A Type 2
Application For Lighting Control UPC 027557771023

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok