Abbotsford
lutrrd10ndwh

LUTRON RRD-10ND-WH 1000W 120V RadioRA2 Select Maestro Incandescent/Halogen/MLV Neutral Wire Dimmer, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RRD-10ND-WH
Documents Documents

Description

Ra2 Select Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.Ra2 Select Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Switch Type Dimmers and Switches
Voltage Rating 120 V Frequency Rating 50/60 Hz
Power Rating 1000 W Incandescent/Halogen or 1000 VA Magnetic Low-Voltage Number of Poles 1
Material Plastic Color/Finish White/Gloss
Indicator Type Universal, Magnetic Low-Voltage Connection Type Screw Terminal
Operating Temperature 0 - 40 °C Environmental Conditions 0 - 90% RH Non-Condensing, Indoor Use Only
Dimensions 2.94 in W x 1.45 in D x 4.69 in H Mounting Wallbox
Standards UL Listed, CSA Certified, NEMA SSL-7A Type 2 Application For Incandescent/Halogen, Magnetic Low-Voltage Lighting Control
UPC 027557774468

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok