PASS & SEYMOUR 90680LA 600W 120V Incandescent Specification Grade Slide Dimmer, Light Almond
Description
Slide dimmer incandescent features RFI suppression built in, Full-On bypass. Preset “ON/OFF” switch automatically returns controlled lights to preset level without readjusting dimmer setting. Can be ganged without de-rating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Decora® |
Item Name | Preset Dimmer | Type | 1-Pole |
Size | 4.75" In | Voltage Rating | 120 V |
Action | Wide Slide | Color | Light Almond |
Power Rating | 600 W | Dimensions | 42.87 mm W x 41.68 mm D x 108 mm H |
Environmental Conditions | 0 - 95% Humidity | Standards | RoHS Compliant, CSA Listed, UL Listed |
Application | Residential | UPC | 785007268829 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |