Abbotsford
pasr600pw

PASS & SEYMOUR R600PW 600W 120V 1-Pole Rotary R-Series Preset Incandescent Dimmer, White

Price $13.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:R600PW

Description

RFI Rotary Dimmer Preset 660W, White.FEATURES AND BENEFITS:• RoHS Compliant LEED Contribution: Yes• Slimmer design -- the trimmest rotary dimmers, 1/4 in. less depth than the leading competitor's models.• Easy-to-grip knob with soft, contemporary curves goes with any décor. Interchangeable with older-style knobs.• Excellent RFI/EMI filtering performance -- won't impact sensitive electronic devices.• Pre-stripped leads speed termination.• No de-rating of 600 watt models in multi-gang applications.• Leaves more room in the box for faster, easier installation.• Makes small adjustments in lighting levels easier.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Preset Rotary Dimmer Type 1-Pole
Voltage Rating 120 V Actuator Type Knob
Lamp Type Incandescent Color White
Power Rating 600 W Dimensions 4.25 in
Mounting Type Wall Standards UL Listed
Application For Commercial and Residential UPC 785007045680

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok