Abbotsford
pasaspd1531m4

PASS & SEYMOUR ASPD1531M4 15Amp 1-Module Paddle™ Half-Size Switch, Magnesium

Price $24.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASPD1531M4
Documents Documents

Description

USAGE:• Perfect for anywhere you'd like to upgrade the look of a standard switch.• With a classic up-and-down motion, the adorne Paddle Switch lets you turn lights on and off with ease.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).• Pair this half-size switch with other devices such as an adorne outlet or nightlight for more flexibility in just one wall plate.

Specifications

Brand Name Legrand Sub Brand Adorne
Type Paddle 15A Switch Half-Size, Magnesium Voltage Rating 120 V
Amperage Rating 15 A Number of Poles 3
Material Polycarbonate Connection Type Internal Pressure Plates,Screw-Type Terminals
Mounting Box Mount Standards cULus
UPC 785007022667

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok