lutpd5wsdvla

LUTRON PD-5WS-DV-LA 5Amp 120/277V Caséta Wireless In-Wall Two-Wire Switch PRO, Light Almond

Availablefor Backorder
Call for price
Manufacturer:LUTRON
Manufacturer #:PD-5WS-DV-LA

Description

The Caséta Wireless In-Wall Switch provides switching of multiple load types and, when paired with Pico remote controls, allows wireless control from anywhere in the space. The Caséta Wireless In-Wall Switch uses Lutron patented Clear Connect RF Technology which enables wireless communication with PicoR remote controls and the Lutron Smart Bridge and Smart Bridge PRO.

Specifications

Brand Name Lutron Sub Brand Caseta®
Item Name Wireless In-Wall Electronic Switch Type 3-Way, 1-Pole, Multi-Location
Voltage Rating 120/277 V Color Light Almond
Amperage Rating 5/3 A Contact Configuration NO
Maximum Load Capacity 600/1385 W Material Metal/Plastic
Dimensions 4.69 in x 2.94 in Mounting Wallbox, Flush
Terminal Type Wire Lead Standards cUL Listed, NOM Certified, FCC, ICC, COFETEL
Application For Lighting Control UPC 784276041157

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok