Abbotsford
idi774045

IDEAL INDUSTRIES 774045 Black Rocker Switch SPST On-Off

Price $15.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:774045

Description

Full-size rocker switch for commercial appliances, industrial controls, automotive and marine applications. Moisture- and dust-resistant. Suitable for low-voltage DC applications.

Specifications

Brand Name Ideal Item Name Rocker Switch
Type Full-Size, On-Off Voltage Rating 125 - 277 V
Amperage Rating 15/20 A Number of Poles 1 Pole
Number of Positions 2 Actuator Toggle
Mounting 0.830 IN X 1.450 IN Hole Connection Spade, 2 Terminals
Terminal Type Screw Color Black
Dimensions 24.63 mm W x 27.68 mm H Standards CSA, RU Listed, RoHS
Application For Commercial Appliances, Industrial Controls, Automotive And Marine Applications And Suitable For Low-Voltage DC Applications UPC 783250573752

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok