LUTRON SC-1PS-ES 15Amp 120/277V 1-Pole Satin Colors Paddle Switch, Eggshell
Description
FEATURES: • Paddle turns on/off• Use with any 15A load• General purpose switching of all sources and motor loads• No derating if ganged• Wallplate sold separately
Specifications
Brand Name | Lutron | Sub Brand | Diva, Satin Colors |
Item Name | Rocker Switch | Type | Mechanical Switch,Single-pole |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Contact Configuration | Screw terminal | Number of Poles | 1 |
Power Rating | 1800/4155 W | Contact Rating | 15 A |
Actuator | Paddle Switch, Rocker/Button | Mounting | Wallbox |
Terminal Type | Screw | Enclosure Standard | Plastic |
Material | Metal/Plastic | Color | Eggshell |
Dimensions | 2.94 in W x 4.69 in H | Standards | UL Listed, cUL Listed, NOM Certified |
Application | For Lighting Control | UPC | 027557508322 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |