LUTRON SC-1PS-MN 15Amp 120/277V 1-Pole Satin Colors Paddle Switch, Midnight Black
Description
FEATURES: • Paddle turns on/off• Use with any 15A load• General purpose switching of all sources and motor loads• No derating if ganged• Wallplate sold separately
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Rocker Switch | Type | Mechanical |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Contact Configuration | Screw terminal | Number of Poles | 1 |
Power Rating | 1800/4155 W | Contact Rating | 15 A |
Actuator | Paddle, Rocker/Button | Switch Function | Off |
Mounting | Wallbox | Terminal Type | Screw |
Enclosure Standard | Plastic | Material | Metal/Plastic |
Color | Midnight | Finish | Satin |
Dimensions | 4.69 x 2.94 in | Standards | UL, cUL Listed, NOM Certified |
Application | For Lighting Control | UPC | 027557508308 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 48 - UNIT - 48 |