Abbotsford
pastm873isl

PASS & SEYMOUR TM873-ISL 15Amp 120/277VAC 3-Way radiant® Illuminated Decorator Switch, Ivory

Price $29.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM873ISL
Documents Documents

Description

15Amp 120/277VAC 3-Way radiant® Decorator Switch, The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Smooth paddle action.• High-impact resistant thermoplastic construction.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Push wire #14 AWG.• Narrow back body leaves more room for wires in the box.• Extra-long, through-body strap eliminates floating installations and imperfect applications.• Easy-access green hex head ground screw.• Tri-drive ground, terminal and mounting screws.• ON/OFF swtiches conform to NEC® 430-104 requirements for kitchen and disposal units

Specifications

Brand Name Pass & Seymour Sub Brand radiant
Item Name Illuminated Rocker Switch with Locater Light Type 3-Way, 3-Gang, Tamper-Resistant, Vertical
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 3 Actuator Rocker
Mounting Wall Connection Back and Side Wired
Terminal Type Screw Material Impact-Resistant Nylon Face, Plated Steel Strap
Color Ivory Dimensions 5 in
Standards UL20 Listed, CSA C22.2 111 Certified, RoHS Compliant Application Residential and Commercial
UPC 785007245547

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 6500 - SKID - 6500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok