LUTRON SC-3PS-SW 15Amp 120/277V 3-Way Satin Colors Paddle Switch, White
Description
FEATURES:• Paddle turns on/off• Use with any 15A load• General purpose switching of all sources and motor loads• No derating if ganged• Wallplate sold separately
Specifications
Brand Name | Lutron | Sub Brand | Diva |
Item Name | Rocker Switch | Type | Mechanical, 3 Way |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Contact Configuration | Screw terminal | Number of Poles | 1 |
Power Rating | 1800/4155 W | Contact Rating | 15 A |
Actuator | Paddle, Rocker/Button | Mounting | Wallbox |
Terminal Type | Screw | Enclosure Standard | Plastic |
Material | Metal/Plastic | Color | Snow |
Finish | Satin | Dimensions | 4.69 x 2.94 in |
Standards | UL, cUL Listed, NOM Certified | Application | For Lighting Control |
UPC | 027557475501 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 48 - UNIT - 48 |