LUTRON RKA-S-BL 2 Colors RadioRA 2 Colour Change Remote Switch Kit, Black
Description
RADIORA®2 Colour change kit for remote switch.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Color Change Kit | Type | Replacement |
Material | Plastic | Color | Biscuit |
Series/Model | RKA-S | Specifications | Surface Mount |
Enclosure Standard | Plastic | For Use With | RadioRA 2 or HomeWorks Remote Switches |
Standards | NOM Certified | UPC | 027557233354 |
Packages
1 - UNIT - 1 |