Abbotsford
panpsl1001

PANDUIT PSL-1001 Toggle-Switch Cover, Clear.

Price $43.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-1001
Documents Documents

Description

Lockout Tagout, Toggle-switch cover, Clear.

Specifications

Brand Name Panduit Item Name Lockout Tagout
Type Toggle Switch Lockout Color Clear
Width 1.5 in Material Polycarbonate
For Use With Toggle Switch Cover UPC 613056107786

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok