ADEMCO III PLS530A1008/U 500W Honeywell EconoSwitch™ Programmable Wall Switch, White
Description
HONEYWELL EconoSwitch Programmable Wall Switches. Flap doorhides programming buttons and acts as an On/Off switch when pressed. From single pole to three-way installations, lighting, fan,pumps and motors.
Specifications
Brand Name | Honeywell | Item Name | Programmable Wall Switch |
Type | Manual, Automatic, Random, 3-Way, 3-Wire | Voltage Rating | 120 V |
Wattage | 500 W | Time Setting Range | 7 dy |
Number of Poles | 1 | Color | White |
Dimensions | 1-13/16 in W x 1-19/32 in D x 2-23/32 in H | Mounting | Screw, Wall Duct |
Temperature Rating | -15 to 50 °C | Application | For Incandescent, Halogen, Fluorescent Lights |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |