Abbotsford
pasastm2w2

PASS & SEYMOUR ASTM2W2 600W Time Light Switch Manual-On/Timed-Off, White

Price $86.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASTM2W2
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for anywhere you want to control turning lights on and have them automatically turn off at a preset time, such as a bathroom.• The adorne Manual ON/Timed OFF Motion Sensor Switch provides combination control by allowing you to manually turn lights on when entering a room and automatically turning them off at a preset time.• Pair with matching Motion Sensor Dimmer Switch or to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Type Timer Switch, Manual-On/Timed-Off, White Voltage Rating 120 V
Wattage 600 W Number of Poles 3
Color White Mounting Box Mount
Standards cULus UPC 785007023473

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok