Abbotsford
watrt200b

WATT STOPPER RT-200-B 0-800W 120V RT-200 Series Astronomical Time Switch, Black

Price $107.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:RT200B

Description

The RT-200 Astronomical Time Switch automatically turns lighting or other loads on and off according to user programming. It replaces standard single-pole wall switches for energy savings and security inside and outside.FEATURES AND BENEFITS:- Turns lights on and off relative to dusk or dawn, or at selected times of day- Bright OLED display for clear viewing from a wide angle- Activates lighting on selected days of the week- Ideal for outdoor lighting, spa control and entry halls- Includes eight programmable control schedules- Compliant with California Title 24-2008

Specifications

Brand Name WattStopper Sub Brand Pass & Seymour
Item Name Astronomical Time Switch Type Residential Wall Switch
Voltage Rating 120 V Amperage Rating 15 A
Wattage 0 - 800 W at 1/6 Hp Motor Time Setting Range Astronomical
Number of Poles 1 Contact Configuration NO
Operating Cycles 107 Frequency Rating 0 - 60 Hz
Color Black Enclosure Type Plastic
Mounting Strap, Screw, Flush Temperature Rating 0 - 50 °C
Standards UL 244A, UL 513 Application For Garage, Outdoor Lighting, Spa, Storage, Residential
UPC 754182918515

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok