Abbotsford
cwdcs120a

COOPER INDUSTRIES CS120A 20Amp 120/277V 1-Pole Commercial Grade AC Quiet Toggle Switch - Side Wire, Almond

Price $11.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS120A

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Item Name Toggle Switch
Type Heavy Duty Voltage Rating 120 - 277 VAC
Amperage Rating 20 A Number of Poles 1
Contact Configuration Switches Color Almond
Grade Commercial Conductor Size 14-10 AWG
Material PVC,Polyvinyl Chloride Mounting Flush/Screw/Wall
Application For Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen UPC 032664554995

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok