Abbotsford
cwdcs120b

COOPER INDUSTRIES CS120B 20Amp 120/277V 1-Pole Commercial Grade AC Quiet Toggle Switch - Side Wire, Brown

Price $11.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS120B

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Eaton Item Name Commercial Grade Toggle Switch
Type Standard Grade, 3-Way, Side Wire Voltage Rating 120 - 277 VAC
Amperage Rating 20 A Number of Poles 1
Actuator Toggle Color Brown
Series/Model CS HP Rating 1 hp at 120 V, 2 hp at 240 V
Grade Commercial Wiring Configuration Side Wired
Terminal Connection Screw Conductor Size 14-10 AWG
Operating Cycles 50000 Material PVC Top and Bottom Housing, Nylon Toggle, Brass Terminal Enclosure
Dimensions 1.3 in W x 0.902 in D x 4.2 in H Mounting Flush
Standards cULus Listed, NOM Certified, Federal Specification 6241 05 Application For Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen
UPC 032664750779

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok