Abbotsford
cwdcs120gy

COOPER INDUSTRIES CS120GY 20Amp 120/277V 1-Pole Commercial Grade AC Quiet Toggle Switch - Side Wire, Gray

Price $11.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS120GY

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Item Name Toggle Switch
Type Toggle Switch Voltage Rating 120 - 277 VAC
Amperage Rating 20 A Number of Poles 1
Color Gray Grade Commercial
Conductor Size 14-10 AWG Material PVC,Polyvinyl Chloride
Mounting Flush/Screw Application For Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen
UPC 032664488283

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok