Abbotsford
cwdcs315gy

COOPER INDUSTRIES CS315GY 15Amp 120/277V 3-Way Commercial Grade AC Quiet Switch - Side Wire, Gray

Price $12.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS315GY

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Item Name Toggle Switch
Type 3-Way Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 1
Color Gray Grade Commercial
Terminal Connection 0.031 in Conductor Size 14-10 AWG
Material PVC,Polyvinyl Chloride Mounting Screw Mount
UPC 032664487859

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok