Abbotsford
pasps371540i

PASS & SEYMOUR PS371540-I 15Amp 347V Extra Heavy-Duty Spec Grade Toggle Switch, Ivory

Price $156.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS371540-I

Description

Description: Extra Heavy-Duty Spec Grade Toggle Switch Back & Side Wire, 15amp 347volt, Ivory

Specifications

Brand Name Pass & Seymour Item Name Toggle Switch
Type Heavy Duty Voltage Rating 347 V
Amperage Rating 15 A Actuator Toggle
Color Ivory Grade Specification
Wiring Configuration Back and Side Wired

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok