Abbotsford
cwdah7810u

COOPER INDUSTRIES AH7810UC 30Amp 600V 3-Pole 3-Phase Manual Motor Controller Switch Only, Black

Price $125.72 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH7810UC

Description

Industrial Grade - Switches & Manual Contactors 3-Pole, 3-Phase, 30 Amp 20, 30, 40 & 60 Amp 600V/AC configurations. Available in 120/277, 250, 347 (Canada), and 600V/AC, plus 125 and 250V/AC/DC. 2-pole single phase, and 3-pole three phase devices. Compact design provides extra wiring room. High impact-resistant, glass-filled nylon construction. Easy-to-read electrical ratings on rugged steel mounting straps. Highly visible “ON/OFF” markings on large, rugged toggles. Distinct wire pockets and thick-wall arc barriers prevent strands from straying. Screw and clamp or box lug terminals to meet individual project requirements. Two sets of contacts per pole distribute load and make/break action for long, reliable duty.

Specifications

Brand Name Cooper Industries Item Name Motor Controller
Type 2-Position, Manual, Maintained Contact, Single Throw Voltage Rating 600 V
Amperage Rating 30 A Phase 3
Number of Poles 3 Wire Size 14-10 AWG
Color Black Temperature Rating -20 to 65 °C
Dimensions 3-3/4 in L x 2.38 in W x 2.38 in H Standards cULus Listed
Application For Industrial Use

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok