Abbotsford
pas1222w

PASS & SEYMOUR 1222W 15Amp 120/277V 2-Pole Double Throw Switch, White

Price $156.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1222W
Documents Documents

Description

Double Pole, Double Throw Switch, 15 amps, 120/277 volts, White.FEATURES AND BENEFITS:• RoHS Compliant• Oversize silver alloy contacts for long life and better heat dissipation.• Side wired terminals accept #14 - #10 AWG copper or copper-clad conductors.• Fiber terminal insulation barriers standard.• Can be mounted in standard device boxes or in NEMA 1 sheet steel enclosures.• Bodies, covers, and toggles molded of durable nylon.• Single Pole-Double Throw and Double Pole-Double Throw.• Locking Switches supplied with one 1498-NT key.• Normally open.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Toggle Switch Type Manual Control
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Maximum Load Capacity 2 W Number of Poles 2
Contact Configuration DPDT Color White
Grade Industrial Wiring Configuration Side Wired
Dimensions 38.1 mm W x 37 mm D x 83.3 mm H Mounting Wall, Box
For Use With Manual Controller Standards UL Listed, NEMA 1 Rated
Application Industrial UPC 785007122244

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok